LTR75G
Crouse-Hinds Couplers, LIQUIDATOR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LTR75G

Crouse-Hinds Couplers, LIQUIDATOR Series
In stock
Item Number
LTR75G
MFG Item Number
LTR75G
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, LIQUIDATOR Series
Item #
LTR75G
Liquidtight Fitting, 3/4in., Straight,

LIQUIDATOR Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LTR75G
Item Number LTR75G
Manufacturer Crouse-Hinds
Product Series LIQUIDATOR
Family Series Crouse-Hinds Couplers, LIQUIDATOR Series
Conduit Type Liquid Tight Type B to IMC (Intermediate Metal Conduit), Liquid Tight Type B to RMC (Rigid Metal Conduit)
Connection Type Threaded to Threaded
Trade Size 0.75
Req. Conduit Rotation No
Grounding Lug Yes
Exposure Rating Liquid Tight
Composition Iron
Hazardous Rated No
Approvals cUL, UL
Net Weight 0.0009 lbs
Gross Weight 0.346 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved