PLG4
Crouse Hinds Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PLG4

Crouse Hinds Fittings
In stock
Item Number
PLG4
MFG Item Number
PLG4
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
PLG4
Plug, 1-1/4in., Recessed Square Drive

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PLG4
Item Number PLG4
Manufacturer Crouse Hinds
Family Series Crouse Hinds Fittings
Connection Type Recessed
Trade Size 1-1/4 "
Material Iron
Composition Metallic
Exposure Rating Indoor, Outdoor
Hazardous Rated Yes
Mounting Threaded
Approvals CEC, CSA, NEC, UL
Net Weight 0.0008 lbs
Gross Weight 0.33 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved