PLG45
Crouse-Hinds Industrial Produc Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PLG45

Crouse-Hinds Industrial Produc Fittings
In stock
Item Number
PLG45
MFG Item Number
PLG45
PLG45 is available to buy in increments of 20
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
PLG45
Plug, 1-1/4in., Square Drive Head

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PLG45
Item Number PLG45
Manufacturer Crouse-Hinds Industrial Produc
Family Series Crouse-Hinds Industrial Produc Fittings
Trade Size 1-1/4 "
Material Iron
Composition Metallic
Exposure Rating Indoor, Outdoor
Hazardous Rated Yes
Mounting Threaded
Approvals CEC, CSA, NEC, UL
Net Weight 0.405 lbs
Gross Weight 0.405 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved