S1002G
Crouse-Hinds Industrial Produc Electrical Box Covers, S Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

S1002G

Crouse-Hinds Industrial Produc Electrical Box Covers, S Series
In stock
Item Number
S1002G
MFG Item Number
S1002G
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, S Series
Item #
S1002G
COVER, BLANK, FERALOY IRON ALLOY

S Series Information

  • Surface Mounting
  • Sheet Metal, Iron Alloy, or Aluminum Composition

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number S1002G
Item Number S1002G
Manufacturer Crouse-Hinds Industrial Produc
Product Series S
Family Series Crouse-Hinds Industrial Produc Electrical Box Covers, S Series
Composition Metallic
Material Iron Alloy
Number of Gangs 2
Cover Type Blank
Cover Style Flat
Gasket Included Yes
RoHS No
Net Weight 1.11 lbs
Gross Weight 1.18 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved