S1003
Crouse Hinds Electrical Box Covers, S Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

S1003

Crouse Hinds Electrical Box Covers, S Series
In stock
Item Number
S1003
MFG Item Number
S1003
Series
S1003 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, S Series
Item #
S1003
COVER, BLANK, SHEET STEEL

S Series Information

  • Surface Mounting
  • Sheet Metal, Iron Alloy, or Aluminum Composition

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number S1003
Item Number S1003
Manufacturer Crouse Hinds
Product Series S
Family Series Crouse Hinds Electrical Box Covers, S Series
Composition Metallic
Material Steel
Number of Gangs 3
Cover Type Blank
Cover Style Flat
Gasket Included No
RoHS No
Net Weight 3.75 lbs
Gross Weight 0.32 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved