S232GFI
Crouse Hinds Electrical Box Covers, S Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

S232GFI

Crouse Hinds Electrical Box Covers, S Series
In stock
Item Number
S232GFI
MFG Item Number
S232 GFI
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, S Series
Item #
S232GFI
HARDWARE

S Series Information

  • Surface Mounting
  • Sheet Metal, Iron Alloy, or Aluminum Composition

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number S232 GFI
Item Number S232GFI
Manufacturer Crouse Hinds
Product Series S
Family Series Crouse Hinds Electrical Box Covers, S Series
Composition Metallic
Material Steel
Number of Gangs 2
Cover Type Receptacle - GFCI
Cover Style Flat
Gasket Included No
RoHS No
Net Weight 0.04 lbs
Gross Weight 0.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved