SLB3
Crouse-Hinds Conduit Outlet Bodies, CONDULET Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SLB3

Crouse-Hinds Conduit Outlet Bodies, CONDULET Series
In stock
Item Number
SLB3
MFG Item Number
SLB3
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, CONDULET Series
Item #
SLB3
CONDUIT FITTING, 1in., TYPE SLB

CONDULET Series Information

  • Covers and Gaskets Furnished
  • Copper Free Aluminum Material
  • Compact Overall Size and Short Hubs

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SLB3
Item Number SLB3
Manufacturer Crouse-Hinds
Product Series CONDULET
Family Series Crouse-Hinds Conduit Outlet Bodies, CONDULET Series
Shape SLB
Cover Included Yes
Gasket Included Yes
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size (in) 1 "
Composition Aluminum
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Net Weight 0.4 lbs
Gross Weight 0.405 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved