TP163
Crouse-Hinds Electrical Boxes, CP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TP163

Crouse-Hinds Electrical Boxes, CP Series
In stock
Item Number
TP163
MFG Item Number
TP163
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, CP Series
Item #
TP163
TBR-C 2-1/2 D HOLD-TITE BOX

CP Series Information

  • For EMT Conduit
  • Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
  • Concrete Tight

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TP163
Item Number TP163
Manufacturer Crouse-Hinds
Product Series CP
Family Series Crouse-Hinds Electrical Boxes, CP Series
Number of Gangs 1
Clamp Type Non-Metallic Cable
Capacity 12.5 Cubic Inches
Bracket Hold-Tite
Set Back None
Gangable Yes
Ears Yes
Cable Knockouts (2) Top End, (2) Bottom End
Top End Knockouts None
Bottom End Knockouts None
Left Side Knockouts None
Right Side Knockouts None
Bottom/Back Knockouts (1) 1/2 "
Leveling Bumps No
Grounding Pigtail No
Approvals UL
Net Weight 0.0008 lbs
Gross Weight 0.621 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved