TP179
Crouse-Hinds Electrical Boxes, CP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TP179

Crouse-Hinds Electrical Boxes, CP Series
In stock
Item Number
TP179
MFG Item Number
TP179
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, CP Series
Item #
TP179
TBX-C 2-1/2 HOLD-TITE/BX CL

CP Series Information

  • For EMT Conduit
  • Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
  • Concrete Tight

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TP179
Item Number TP179
Manufacturer Crouse-Hinds
Product Series CP
Family Series Crouse-Hinds Electrical Boxes, CP Series
Number of Gangs 1
Clamp Type Armored/Metal Clad Cable
Capacity 12.5 Cubic Inches
Bracket Hold-Tite
Set Back None
Gangable Yes
Ears Yes
Cable Knockouts (2) Top End, (2) Bottom End
Top End Knockouts None
Bottom End Knockouts (1) 1/2 "
Left Side Knockouts None
Right Side Knockouts None
Bottom/Back Knockouts None
Leveling Bumps No
Grounding Pigtail No
Approvals UL
Net Weight 0.0008 lbs
Gross Weight 6.515 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved