TP437
Crouse-Hinds Electrical Boxes, CP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TP437

Crouse-Hinds Electrical Boxes, CP Series
In stock
Item Number
TP437
MFG Item Number
TP437
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, CP Series
Item #
TP437
Outlet Box, 4in.Sq x 2-1/8in. Deep,

CP Series Information

  • Drawn or Welded Styles
  • 1/2~1‑1/4 in. Knockouts
  • Concentric/Eccentric Knockouts
  • 18~42 Cubic In. Capacity
  • UL Approved
Cooper Crouse‑Hinds Commercial Products offers a full line of square, utility, and gang outlet boxes to suit many applications. Boxes are available with several bracket and cable clamp styles, and many extensions and cover types are offered to fit the requirements of your installation. Choose from Drawn or Welded models. All Cooper Crouse‑Hinds outlet boxes are UL Approved.

  • On select square outlet box models.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TP437
Item Number TP437
Manufacturer Crouse-Hinds
Product Series CP
Family Series Crouse-Hinds Electrical Boxes, CP Series
Box Type Welded
Clamp Type None
Cover Included No
Capacity 30.3 Cubic "
Bracket Side Bracket w/ Set Up Hooks
Set Back None
Stud Type Wood
Cable Knockouts None
Top Side Knockouts (2) 1/2 ", (1) 1/2-3/4 "
Bottom Side Knockouts (2) 1/2 ", (1) 1/2-3/4 "
Left Side Knockouts None
Right Side Knockouts (2) 1/2 ", (1) 1/2-3/4 "
Bottom/Back Knockouts (2) 1/2 ", (2) 1/2-3/4 "
Grounding Screw/Pigtail Yes
Color Natural
Approvals UL
Net Weight 0.0025 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved