The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
TP477
Crouse-Hinds Electrical Box Covers, CP Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Electrical Box Covers, CP Series
Outlet Cover, Raised 5/8in., Open with
Sturdy Steel Construction Blank, Receptacle, Switch, and GFCI Types Flat or Raised Styles Single or Double Device Configurations UL, CSA Approved Cooper Crouse Hinds commercial products offers a full line of steel outlet box covers built to match their line of steel outlet boxes. Many types, styles, and configurations are available to suit your application.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
TP477
Item Number
TP477
Manufacturer
Crouse-Hinds
Product Series
CP
Family Series
Crouse-Hinds Electrical Box Covers, CP Series
Composition
Metallic
Material
Steel
Number of Gangs
2
Cover Type
Square Cover - 4 in
Cover Details
Open with Ears 2-3/4 in Diameter, 5/8 in Offset
Cover Style
Raised
Gasket Included
No
RoHS
No
Net Weight
0.0003 lbs
Gross Weight
0.262 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved