TP7010
Crouse-Hinds Electrical Boxes, CP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TP7010

Crouse-Hinds Electrical Boxes, CP Series
In stock
Item Number
TP7010
MFG Item Number
TP7010
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, CP Series
Item #
TP7010
1G WP-3-1/2 HOLES-GRAY

CP Series Information

  • 1 or 2 Gangs
  • 1/2~1 in. Outlet Holes
  • Mounting Lugs Included
  • 9~59 Cubic In. Capacity
  • UL Listed for Use in Wet Locations
Cooper Crouse‑Hinds weatherproof products are manufactured in compliance with U.L. requirements for weatherproof boxes and covers and meet U.L. Standard #514A. Cooper Crouse‑Hinds lighting products comply with the U.L requirements of standard UL 1598 and are suitable for wet locations. Cooper Crouse‑Hinds weatherproof products are made of rugged, die‑cast construction, are rust and corrosion resistant, and are provided with nescessary gaskets, plugs and screws making installation trouble free.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TP7010
Item Number TP7010
Manufacturer Crouse-Hinds
Product Series CP
Family Series Crouse-Hinds Electrical Boxes, CP Series
Box Type Rectangular
Composition Cast Aluminum
Number of Gangs 1
Capacity 18 Cubic Inches
Outlet Holes (3) 1/2 "
Lugs Included Yes
Plugs Included Yes
Cover Included No
Cover Type N/A
Grounding Screw No
Color Gray
Approvals UL
Net Weight 0.0007 lbs
Gross Weight 0.5505 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved