The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
TP7218
Crouse-Hinds Commercial Products Electrical Box Covers, CP Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Electrical Box Covers, CP Series
1G WP CVR-20,30,50AMP REC-GRAY
Sturdy Steel Construction Blank, Receptacle, Switch, and GFCI Types Flat or Raised Styles Single or Double Device Configurations UL, CSA Approved Cooper Crouse Hinds commercial products offers a full line of steel outlet box covers built to match their line of steel outlet boxes. Many types, styles, and configurations are available to suit your application.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
TP7218
Item Number
TP7218
Manufacturer
Crouse-Hinds Commercial Products
Product Series
CP
Family Series
Crouse-Hinds Commercial Products Electrical Box Covers, CP Series
Composition
Metallic
Material
Die Cast Zinc
Number of Gangs
1
Cover Type
Receptacle - Single
Cover Details
2-1/8 in Receptacle
Cover Features
Flip Lid
Cover Style
Raised
Color
Gray
Gasket Included
Yes
Approvals
UL
RoHS
No
Comments
Weatherproof Cover
Net Weight
0.295 lbs
Gross Weight
0.295 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved