TP7224
Crouse-Hinds Commercial Produc Electrical Box Covers, CP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TP7224

Crouse-Hinds Commercial Produc Electrical Box Covers, CP Series
In stock
Item Number
TP7224
MFG Item Number
TP7224
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, CP Series
Item #
TP7224
2G WP CVR-1 SING REC/SWT&1 DUP

CP Series Information

  • Sturdy Steel Construction
  • Blank, Receptacle, Switch, and GFCI Types
  • Flat or Raised Styles
  • Single or Double Device Configurations
  • UL, CSA Approved
Cooper Crouse Hinds commercial products offers a full line of steel outlet box covers built to match their line of steel outlet boxes. Many types, styles, and configurations are available to suit your application.

  • Select models only.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TP7224
Item Number TP7224
Manufacturer Crouse-Hinds Commercial Produc
Product Series CP
Family Series Crouse-Hinds Commercial Produc Electrical Box Covers, CP Series
Composition Metallic
Material Die Cast Zinc
Number of Gangs 2
Cover Type Combination - Receptacles
Cover Details One Receptacle and Duplex Receptacle
Cover Features Flip Lid
Cover Style Raised
Color Gray
Gasket Included Yes
Approvals UL
RoHS No
Comments Weatherproof Cover
Net Weight 0.004 lbs
Gross Weight 0.645 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved