UNF605-SA
Crouse Hinds Fittings, UNF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

UNF605-SA

Crouse Hinds Fittings, UNF Series
In stock
Item Number
UNF605-SA
MFG Item Number
UNF605 SA
Series
UNF605-SA is available to buy in increments of 2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, UNF Series
Item #
UNF605-SA
Female Union, 2in., Aluminum

UNF Series Information

  • Optional Copper‑Free Aluminum Finish
  • 1/2~6 Inch Size
UNF unions are installed in threaded thick wall conduit systems to connect conduit to conduit, or to provide a means for future modification of the conduit system. UNF unions have a compact design which permits assembly with a minimum of clearance to other adjacent conduit and/or equipment.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number UNF605 SA
Item Number UNF605-SA
Manufacturer Crouse Hinds
Product Series UNF
Family Series Crouse Hinds Fittings, UNF Series
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Female to Female
Angle Straight
Trade Size 2 "
Require Conduit Rotation No
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Material Aluminum
Composition Metallic
Exposure Rating Dust-Ignition Proof, Explosion Proof
Hazardous Rated Yes
Approvals CSA, NEC/CEC, UL
Net Weight 1.25 lbs
Gross Weight 1.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved