UNY505
Crouse-Hinds Industrial Products Fittings, UNY Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

UNY505

Crouse-Hinds Industrial Products Fittings, UNY Series
In stock
Item Number
UNY505
MFG Item Number
UNY505
Series
This item cannot be canceled or returned
UNY505 is available to buy in increments of 2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, UNY Series
Item #
UNY505
UNION FITTING, MALE, 1-1/2in.

UNY Series Information

  • 1/2~6‑inch Size
  • Optional Copper‑Free Aluminum
UNY unions are installed in threaded thick wall conduit systems to connect conduit to a conduit fitting, junction box or device enclosure. The unions have a compact design which permits assembly with a minimum of clearance to other adjacent conduit and/or equipment. They are also made with a strong and durable construction.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number UNY505
Item Number UNY505
Manufacturer Crouse-Hinds Industrial Products
Product Series UNY
Family Series Crouse-Hinds Industrial Products Fittings, UNY Series
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Male to Female
Angle Straight
Trade Size 1-1/2 "
Require Conduit Rotation No
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Material Malleable Iron
Composition Metallic
Exposure Rating Dust-Ignition Proof, Explosion Proof
Hazardous Rated Yes
Approvals CSA, NEC/CEC, UL
Net Weight 2.38 lbs
Gross Weight 2.38 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved