UNY505-SA
Crouse Hinds Fittings, UNY Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

UNY505-SA

Crouse Hinds Fittings, UNY Series
In stock
Item Number
UNY505-SA
MFG Item Number
UNY505 SA
Series
UNY505-SA is available to buy in increments of 2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, UNY Series
Item #
UNY505-SA
FITTING

UNY Series Information

  • 1/2~6‑inch Size
  • Optional Copper‑Free Aluminum
UNY unions are installed in threaded thick wall conduit systems to connect conduit to a conduit fitting, junction box or device enclosure. The unions have a compact design which permits assembly with a minimum of clearance to other adjacent conduit and/or equipment. They are also made with a strong and durable construction.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number UNY505 SA
Item Number UNY505-SA
Manufacturer Crouse Hinds
Product Series UNY
Family Series Crouse Hinds Fittings, UNY Series
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Male to Female
Angle Straight
Trade Size 1-1/2 "
Require Conduit Rotation No
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Material Aluminum
Composition Metallic
Exposure Rating Dust-Ignition Proof, Explosion Proof
Hazardous Rated Yes
Approvals CSA, NEC/CEC, UL
Net Weight 0.0273 lbs
Gross Weight 0.0547 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved