VDA275
Crouse-Hinds Industrial Produc Light Fixtures, V Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VDA275

Crouse-Hinds Industrial Produc Light Fixtures, V Series
In stock
Item Number
VDA275
MFG Item Number
VDA275
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Fixtures, V Series
Item #
VDA275
LIGHTING

V Series Information

  • Rugged and Corrosion Resistance
  • Designed to Exclude Dirt, Moisture and Corrosive Vapors from the Interior
  • Incandescent Luminaires

Specifications

Specifications
Manufacturer Part Number VDA275
Item Number VDA275
Manufacturer Crouse-Hinds Industrial Produc
Product Series V
Family Series Crouse-Hinds Industrial Produc Light Fixtures, V Series
Style Industrial
Lamp Type Incandescent
Hub Size 3/4 "
Junction Box No
Enclosed Yes
Gasketed No
Marine Rated No
Wet Locations Yes
Approvals UL
RoHS No
Net Weight 1.23 lbs
Gross Weight 1.455 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved