VFHA422GP
Crouse Hinds Visual Signaling Devices, VF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VFHA422GP

Crouse Hinds Visual Signaling Devices, VF Series
In stock
Item Number
VFHA422GP
MFG Item Number
VFHA422GP
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, VF Series
Item #
VFHA422GP
LIGHTING

VF Series Information

  • Cast Copper‑Free Aluminum
  • 18W Fluorescent Lamps
  • UL;CSA Approvals
  • 120 VAC
Crouse Hinds Steady On Beacon is a compact fluorescent warning and visual indication light for indoor and outdoor use. The VF Series is compact in size allowing easy adaptation and installation in many industrial applications. Glass globes are internally fluted and stippled to enhance the visibility.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VFHA422GP
Item Number VFHA422GP
Manufacturer Crouse Hinds
Product Series VF
Family Series Crouse Hinds Visual Signaling Devices, VF Series
Mode of Operation Continuous
Operating Voltage 120 VAC
Nominal Voltage 120 VAC
Color Clear
Lamp Type Fluorescent
Mounting Stanchion
Hazardous Location Rated No
Explosion Proof No
Marine Listed No
Lamp Wattage 18 W
Approvals CSA, UL
RoHS No
Net Weight 8 lbs
Gross Weight 8.03 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved