831390CAB.5.B
Crouzet Limit Switches, Miniature Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

831390CAB.5.B

Crouzet Limit Switches, Miniature Series
In stock
Item Number
831390CAB.5.B
MFG Item Number
831390CAB.5.B
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Limit Switches, Miniature Series
Item #
831390CAB.5.B
Switch

Miniature Series Information

With over 60 years experience in snap‑action technology, Crouzet offers a complete range of Microswitches for the highly demanding markets. The extensive choice consists of standard or customized Sub‑subminiature, Subminiature, Miniature and Special microswitches, all conform to the most rigorous quality standards.
Crouzet microswitches are characterized by a large range of switching ratings from 1 mA to 25 A, magnetic blowout versions for High DC ratings, sealed models, positive break versions, a wide range of operating temperatures, models for explosive atmospheres, long service life and wide variety of actuators, contact materials and fixing means.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 831390CAB.5.B
Item Number 831390CAB.5.B
Manufacturer Crouzet
Product Series Miniature
Family Series Crouzet Limit Switches, Miniature Series
Actuator Type Flat Lever
Contacts FORM C (SPDT)
Contact Rating (125 VAC) 5 A
Contact Rating (250 VAC) 5 A
Housing Material Polyester
IEC Protection Rating IP67
Approvals CCC, cUR, UR
Net Weight 0.0813 lbs
Gross Weight 0.0813 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved