831830C1.0
Crouzet Limit Switches, Subminiature Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

831830C1.0

Crouzet Limit Switches, Subminiature Series
In stock
Item Number
831830C1.0
MFG Item Number
831830C1.0
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Limit Switches, Subminiature Series
Item #
831830C1.0
Switch

Subminiature Series Information

With over 60 years experience in snap‑action technology, Crouzet offers a complete range of Microswitches for the highly demanding markets. The extensive choice consists of standard or customized Sub‑subminiature, Subminiature, Miniature and Special microswitches, all conform to the most rigorous quality standards.
Crouzet microswitches are characterized by a large range of switching ratings from 1 mA to 25 A, magnetic blowout versions for High DC ratings, sealed models, positive break versions, a wide range of operating temperatures, models for explosive atmospheres, long service life and wide variety of actuators, contact materials and fixing means.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 831830C1.0
Item Number 831830C1.0
Manufacturer Crouzet
Product Series Subminiature
Family Series Crouzet Limit Switches, Subminiature Series
Actuator Type No Actuator
Contacts FORM C (SPDT)
Contact Rating (250 VAC) 3 A
Housing Material Glass Filled Polyester
IEC Protection Rating IP00, IP67
Approvals cUL, NF, UL
Net Weight 0.0044 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved