83543301
Crouzet Limit Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

83543301

Crouzet Limit Switches
In stock
Item Number
83543301
MFG Item Number
83543301
This item cannot be canceled or returned
83543301 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Limit Switches, Series
Item #
83543301
LIMIT SWITCH

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 83543301
Item Number 83543301
Manufacturer Crouzet
Family Series Crouzet Limit Switches
Actuator Type No Actuator
Contacts FORM C (SPDT)
Contact Rating (250 VAC) 6 A
Hazardous Location Rated No
Indicator No
IEC Protection Rating IP40
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved