83547001
Crouzet Limit Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

83547001

Crouzet Limit Switches
In stock
Item Number
83547001
MFG Item Number
83547001
This item cannot be canceled or returned
83547001 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Limit Switches, Series
Item #
83547001
LIMIT SWITCH

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 83547001
Item Number 83547001
Manufacturer Crouzet
Family Series Crouzet Limit Switches
Actuator Type No Actuator
Contacts FORM C (SPDT)
Contact Rating (250 VAC) 6 A
Hazardous Location Rated No
Indicator No
IEC Protection Rating IP40
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved