84870210
Crouzet Protection Relays, ENRM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

84870210

Crouzet Protection Relays, ENRM Series
In stock
Item Number
84870210
MFG Item Number
84870210
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, ENRM Series
Item #
84870210
ENRM LIQ LVL CTRL 24-240VAC

ENRM Series Information

  • Monitoring Filling (UP) or Emptying (DOWN) Selected By a Switch on the Front Panel
  • Time Delay Preventing Wave Effect Adjustable from 0.1 to 5s
  • Sensitivity Adjustable on Front Panel from 250 Ohms to 1 MOhm
  • Regulation of 1 or 2 Levels (Minimum / Maximum)
  • Probes Supplied with AC Current


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 84870210
Item Number 84870210
Manufacturer Crouzet
Product Series ENRM
Family Series Crouzet Protection Relays, ENRM Series
Number of Phases 1
Voltage Supported 24-240 V
Time Delay Trip (Sec) 0.1-5 s
Type of Display LED Status Indicator
Mounting DIN Rail
Output Relay SPDT
Approvals CE, CSA, cULus
Comments Liquid level controller, emptying and filling functions
Net Weight 0.2004 lbs
Gross Weight 0.21 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved