84871033
Crouzet Protection Relays, EI Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

84871033

Crouzet Protection Relays, EI Series
In stock
Item Number
84871033
MFG Item Number
84871033
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, EI Series
Item #
84871033
EIH,Current Control,Relay,0.1-10A,

EI Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 84871033
Item Number 84871033
Manufacturer Crouzet
Product Series EI
Family Series Crouzet Protection Relays, EI Series
Number of Phases 1
Voltage Supported 120 V
Current Supported 0.1-10 A
Hi Pwr (Over Vltg) Trip No
Lo Pwr (Under Vltg) Trip No
Under Current Detect Yes
Over Current Detect Yes
Variable Point Trip Yes
Phase Loss Detect No
Phase Rvrse/Rotatn Detect No
Voltage Unbalance Detect No
Current Unbalance Detect No
Contact Failure Detect No
Time Delay Trip (Sec) 0.1-3 s
Rapid Cycling Detect No
Var Restart Delay Yes
Manual Reset No
Type of Display LED Status Indicator
Mounting DIN Rail, Surface
Output Relay SPDT
Approvals CE, cUL, UL
Net Weight 0.29 lbs
Gross Weight 0.31 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved