84871122
Crouzet Protection Relays, MIC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

84871122

Crouzet Protection Relays, MIC Series
In stock
Item Number
84871122
MFG Item Number
84871122
Series
84871122 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, MIC Series
Item #
84871122
MIC,Current Control Relay,2-20A,

MIC Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 84871122
Item Number 84871122
Manufacturer Crouzet
Product Series MIC
Family Series Crouzet Protection Relays, MIC Series
Number of Phases 1
Voltage Supported 24-240 V
Current Supported 2-20 A
Hi Pwr (Over Vltg) Trip No
Lo Pwr (Under Vltg) Trip No
Under Current Detect Yes
Over Current Detect Yes
Variable Point Trip Yes
Phase Loss Detect No
Phase Rvrse/Rotatn Detect No
Voltage Unbalance Detect No
Current Unbalance Detect No
Contact Failure Detect No
Time Delay Trip (Sec) 0.2 s
Rapid Cycling Detect No
Var Restart Delay No
Manual Reset No
Type of Display LED Status Indicator
Mounting DIN Rail
Output Relay SPDT
Approvals CSA, UL
Net Weight 0.2423 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved