84871130
Crouzet Protection Relays, HI Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

84871130

Crouzet Protection Relays, HI Series
In stock
Item Number
84871130
MFG Item Number
84871130
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, HI Series
Item #
84871130
HIH,Current Control Relay,0.1-10A,

HI Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 84871130
Item Number 84871130
Manufacturer Crouzet
Product Series HI
Family Series Crouzet Protection Relays, HI Series
Number of Phases 1
Voltage Supported 24-240 V
Current Supported 0.1-10 A
Hi Pwr (Over Vltg) Trip No
Lo Pwr (Under Vltg) Trip No
Under Current Detect Yes
Over Current Detect Yes
Variable Point Trip Yes
Phase Loss Detect No
Phase Rvrse/Rotatn Detect No
Voltage Unbalance Detect No
Current Unbalance Detect No
Contact Failure Detect No
Time Delay Trip (Sec) 0.1-3 s
Restart Delay (Sec) 1.5 s
Rapid Cycling Detect No
Var Restart Delay No
Manual Reset No
Type of Display LED Status Indicator
Mounting DIN Rail
Output Relay DPDT
Approvals CSA, UL
Net Weight 0.255 lbs
Gross Weight 0.295 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved