84872034
Crouzet Protection Relays, EU Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

84872034

Crouzet Protection Relays, EU Series
In stock
Item Number
84872034
MFG Item Number
84872034
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, EU Series
Item #
84872034
EUH,Voltage Control Relay,10-600V,

EU Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 84872034
Item Number 84872034
Manufacturer Crouzet
Product Series EU
Family Series Crouzet Protection Relays, EU Series
Number of Phases 1
Voltage Supported 15-600 V
Current Supported 8 A
Hi Pwr (Over Vltg) Trip Yes
Lo Pwr (Under Vltg) Trip Yes
Under Current Detect No
Over Current Detect No
Variable Point Trip Yes
Phase Loss Detect No
Phase Rvrse/Rotatn Detect No
Voltage Unbalance Detect No
Current Unbalance Detect No
Contact Failure Detect No
Time Delay Trip (Sec) 0.1-3 s
Rapid Cycling Detect No
Var Restart Delay No
Manual Reset No
Type of Display LED Status Indicator
Mounting DIN Rail
Output Relay SPDT
Net Weight 0.31 lbs
Gross Weight 0.31 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved