84872141
Crouzet Protection Relays, MUS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

84872141

Crouzet Protection Relays, MUS Series
In stock
Item Number
84872141
MFG Item Number
84872141
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, MUS Series
Item #
84872141
MUS,Voltage Control Relay,

MUS Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 84872141
Item Number 84872141
Manufacturer Crouzet
Product Series MUS
Family Series Crouzet Protection Relays, MUS Series
Number of Phases 1
Voltage Supported 20-80 V
Hi Pwr (Over Vltg) Trip Yes
Lo Pwr (Under Vltg) Trip Yes
Under Current Detect No
Over Current Detect No
Variable Point Trip Yes
Phase Loss Detect No
Phase Rvrse/Rotatn Detect No
Voltage Unbalance Detect No
Current Unbalance Detect No
Contact Failure Detect No
Time Delay Trip (Sec) 0.1-10 s
Restart Delay (Sec) 1.5 s
Rapid Cycling Detect No
Var Restart Delay No
Type of Display LED Status Indicator
Mounting DIN Rail
Output Relay SPDT
Approvals CSA, UL
Net Weight 0.15 lbs
Gross Weight 0.185 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved