87623572
Crouzet Counters, CTR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

87623572

Crouzet Counters, CTR Series
In stock
Item Number
87623572
MFG Item Number
87623572
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Counters, CTR Series
Item #
87623572
CTR24L,Multifunction Counter,2513

CTR Series Information

  • Eight Digit LCD Display, 8mm Height, With or Without Backlight
  • Input Options: PNP, NPN, Contact, Voltage Pulse
  • Counting Direction Selectable with Input
  • Powered by Lithium Battery with Eight Year Service Life
  • Reset on Panel or with External Signal

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 87623572
Item Number 87623572
Manufacturer Crouzet
Product Series CTR
Family Series Crouzet Counters, CTR Series
Nominal Supply Voltage 12 VDC, 24 VDC
Supply Voltage 10-30 VDC
Display LED - 1 Line, Red
Number of Digits 6
Backlight Yes
Communications None
Count Mode Bidirectional, Quadrature, Unidirectional
Count Speed 30,000 Hz
Input Type Encoder, Sinking (NPN), Sourcing (PNP)
Scale Calibrator 1-99.9999
Reset Electric, Front Panel
Reset Lockout Yes
Memory EEPROM
Mounting Panel Mount
Termination Screw Terminals
IP Rating IP65
Operating Temp Range (C) -20-55 °C
Approvals CE, UL
RoHS Yes
Comments Position Indicator Counter and Tachometer
Net Weight 0.1101 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved