88950306
Crouzet Power Supplies
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

88950306

Crouzet Power Supplies
In stock
Item Number
88950306
MFG Item Number
88950306
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, Series
Item #
88950306
Power Supply, 12VDC, 2.1A, 1Ph, 25W,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 88950306
Item Number 88950306
Manufacturer Crouzet
Family Series Crouzet Power Supplies
Watt Capacity 25 W
Voltage 11.4-15 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type Screw Terminals
Number of Outputs 1
Mounting Panel
Net Weight 0.505 lbs
Gross Weight 0.595 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved