88970052
Crouzet Programmable Logic Controllers, CD20 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

88970052

Crouzet Programmable Logic Controllers, CD20 Series
In stock
Item Number
88970052
MFG Item Number
88970052
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Programmable Logic Controllers, CD20 Series
Item #
88970052
M3 CD20- 12I/8O S 24VDC

CD20 Series Information

  • Green LCD with 4 lines of 18 characters and configurable backlighting
  • More cost effective solution
  • Industrial temperature range ( ‑20 C to +55 C )
  • Analogue inputs 0‑10 VDC or 0‑20 mA/Pt100 with converters
  • Selective parameter setting : You can choose the parameters that can be adjusted on the front panel

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 88970052
Item Number 88970052
Manufacturer Crouzet
Product Series CD20
Family Series Crouzet Programmable Logic Controllers, CD20 Series
Published Supply Voltage 24 VDC
Nominal Supply Voltage 24 VDC
Number of Inputs & Type 12 - Digital (6), Analog (6)
Number of Outputs & Type 8 - Solid State
Display Type LCD
Communications RS-232, USB
Mounting Type DIN Rail, Panel Mount
Analog Input Range 0-10 VDC
Approvals CE, CSA, GL, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved