88974026
Crouzet Programmable Logic Controllers, CB12 Smart Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

88974026

Crouzet Programmable Logic Controllers, CB12 Smart Series
In stock
Item Number
88974026
MFG Item Number
88974026
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Programmable Logic Controllers, CB12 Smart Series
Item #
88974026
M3 CB12- 8I/4O S 12VDC

CB12 Smart Series Information

  • Efficient and economical version, without display or keys setting
  • Allow the use of the entire library of specific functions blocs of the software workshop
  • Extended temperature range ( ‑30 C to +70 C )
  • Analogue inputs 0‑10 VDC,Potentiometer,NTC,LDR (0‑20 mA/Pt100 with converters)

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 88974026
Item Number 88974026
Manufacturer Crouzet
Product Series CB12 Smart
Family Series Crouzet Programmable Logic Controllers, CB12 Smart Series
Published Supply Voltage 12 VDC
Nominal Supply Voltage 12 VDC
Number of Inputs & Type 8 - Digital (4), Analog (4)
Number of Outputs & Type 4 - Solid State
Display Type None
Mounting Type DIN Rail, Panel Mount
Analog Input Range 0-10 VDC
Approvals CE, CSA, GL, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved