88974083
Crouzet Programmable Logic Controllers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

88974083

Crouzet Programmable Logic Controllers
In stock
Item Number
88974083
MFG Item Number
88974083
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Programmable Logic Controllers, Series
Item #
88974083
M3 KIT SMART CD20- 230VAC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 88974083
Item Number 88974083
Manufacturer Crouzet
Family Series Crouzet Programmable Logic Controllers
Published Supply Voltage 100-240 VAC
Nominal Supply Voltage 120 VAC, 208 VAC, 240 VAC
Number of Inputs & Type 12 - Digital
Number of Outputs & Type 8 - Relay
Mounting Type DIN Rail, Panel Mount
Analog Input Range 0-10 VDC
Approvals CE, CSA, GL, UL
Net Weight 1.325 lbs
Gross Weight 1.85 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved