88974084
Crouzet Programmable Logic Controllers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

88974084

Crouzet Programmable Logic Controllers
In stock
Item Number
88974084
MFG Item Number
88974084
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Programmable Logic Controllers, Series
Item #
88974084
M3 KIT SMART XD26- 24VDC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 88974084
Item Number 88974084
Manufacturer Crouzet
Family Series Crouzet Programmable Logic Controllers
Published Supply Voltage 24 VDC
Nominal Supply Voltage 24 VDC
Number of Inputs & Type 16 - Digital (10), Analog (6)
Number of Outputs & Type 10 - Relay
Mounting Type DIN Rail, Panel Mount
Analog Input Range 0-10 VDC
Approvals CE, CSA, GL, UL
Net Weight 0.735 lbs
Gross Weight 1.325 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved