88974161
Crouzet Programmable Logic Controllers, XD26 Smart Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

88974161

Crouzet Programmable Logic Controllers, XD26 Smart Series
In stock
Item Number
88974161
MFG Item Number
88974161
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Programmable Logic Controllers, XD26 Smart Series
Item #
88974161
M3 XD26- 16I/10 O R 24 VDC

XD26 Smart Series Information

  • Highly visible blue LCD with 4 lines of 18 characters and configurable backlighting
  • Allow the use of the entire library of specific functions blocs of the software workshop
  • Extended temperature range (‑20 C to +70 c)
  • Analogue inputs 0‑10 VDC,Potentiometer,NTC,LDR (0‑20 mA/Pt100 with converters)
  • Open to XN network communication extensions,digital I/O,analogue,Pt100 extensions

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 88974161
Item Number 88974161
Manufacturer Crouzet
Product Series XD26 Smart
Family Series Crouzet Programmable Logic Controllers, XD26 Smart Series
Published Supply Voltage 24 VDC
Nominal Supply Voltage 24 VDC
Number of Inputs & Type 16 - Digital (10), Analog (6)
Number of Outputs & Type 10 - Relay
Expandable Up to 50 I/O Points
Display Type LCD
Communications RS-232, USB
Mounting Type DIN Rail, Panel Mount
Expandable I/O Yes
Maximum I/O Expansions 50
Analog Input Range 0-10 VDC
Approvals CE, CSA, GL, UL
Net Weight 0.73 lbs
Gross Weight 0.83 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved