88974561
Crouzet Programmable Logic Controllers, XD26RBT Smart Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

88974561

Crouzet Programmable Logic Controllers, XD26RBT Smart Series
In stock
Item Number
88974561
MFG Item Number
88974561
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Programmable Logic Controllers, XD26RBT Smart Series
Item #
88974561
M3 XD26 RBT 16I/10O R 24VDC

XD26RBT Smart Series Information

  • Designed for industrial,commercial,medical and paramedical machines
  • Faster maintenance process which improves the machine availability rate
  • Easier for cabling,allows pre‑cabling of the installation
  • Simplifies the panel mounting
  • Spring cage connectors provide a solution suitable for mobile applications and applications that are subject to vibration
  • Compatible with standard 5,08 mm pitch spring cage or screw connectors (angled or straight)
  • Features identical to the Millenium 3 Smart range, compatible with any extensions and accessories

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 88974561
Item Number 88974561
Manufacturer Crouzet
Product Series XD26RBT Smart
Family Series Crouzet Programmable Logic Controllers, XD26RBT Smart Series
Published Supply Voltage 24 VDC
Nominal Supply Voltage 24 VDC
Number of Inputs & Type 16 - Digital (10), Analog (6)
Number of Outputs & Type 10 - Relay
Expandable Up to 50 I/O Points
Display Type LCD
Communications RS-232, USB
Mounting Type DIN Rail, Panel Mount
Expandable I/O Yes
Maximum I/O Expansions 50
Analog Input Range 0-10 VDC
Approvals CE, CSA, GL, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved