99776601
Crouzet Counters, CIM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

99776601

Crouzet Counters, CIM Series
In stock
Item Number
99776601
MFG Item Number
99776601
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Counters, CIM Series
Item #
99776601
Impulse Counter,36x37mm,230VAC,

CIM Series Information

  • Five or Six Digits
  • With or Without Manual Reset
  • White Digits on Black Background, 4mm Height
  • Panel Mount with Built‑In Clips or Screws
Crouzet CIM impulse counters feature multiple sizes, from compact 15mm widths up to 36mm. Counters have 6 digits without a manual reset and 5 digits with a push button reset. Count rates are typically 1080 CPM for AC models and 1500 CPM for DC. The CIM series is highly resistant to environmental factors.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 99776601
Item Number 99776601
Manufacturer Crouzet
Product Series CIM
Family Series Crouzet Counters, CIM Series
Nominal Supply Voltage 240 VAC
Supply Voltage 230 VAC
Number of Digits 6
Color White Text on Black Background
Mounting Panel Mount
Connections Screw Terminals
Count Speed (CPM) 1,080 Cpm
Reset Non-Reset
Continuous Operation Yes
Comments IP40, Screw-fixing to panel
Net Weight 0.195 lbs
Gross Weight 0.245 lbs
Digit Height (in) 0.16 "
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved