84134100
Crydom Relays, 8413 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

84134100

Crydom Relays, 8413 Series
In stock
Item Number
84134100
MFG Item Number
84134100
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, 8413 Series
Item #
84134100
SSR, Panel Mount, IP00, 660VAC/10A,

8413 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 84134100
Item Number 84134100
Manufacturer Crydom
Product Series 8413
Family Series Crydom Relays, 8413 Series
Mounting Panel
Status Indicator Yes
Auxiliary Switch No
Input Signal 3-32 VDC
Input Polarity AC/DC
Output Voltage 48-660 VAC
Nominal Output Voltage 208 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 575 VAC, 120 VAC, 600 VAC, 240 VAC, 480 VAC
Current Rating 10 A
Transient Overvoltage 1,200 V
Termination Screw Terminal
Switching Type Zero Cross
Integral Heat Sink Yes
MOV No
Snubber No
Net Weight 0.16 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved