The store will not work correctly when cookies are disabled.
A1210-10
Crydom Relays, Series One Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Relays, Series One Series
SOLID STATE RELAY, 10A, 120VAC, RNDM
Series One Series Information
- Ratings from 10A to 125A @ 24‑280 VAC
- SCR output for heavy industrial loads
- Zero turn‑on or instantaneous turn‑on outputs
- UL/CSA/VDE Approved, CE Compliant to EN60950‑1
- Improved SEMS screw and washer
- Redesigned housing with anti‑rotation barriers
- AC or DC control
- Direct bond copper substrate
- EMC compliant to Level 3
- Direct power lead frame
- Epoxy free design
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
A1210-10 |
Item Number |
A1210-10 |
Manufacturer |
Crydom |
Product Series |
Series One |
Family Series |
Crydom Relays, Series One Series |
Circuit |
1NO |
Mounting |
Surface |
Status Indicator |
No |
Auxiliary Switch |
No |
Number of Circuits |
1 |
Input Signal |
90-280 VAC |
Input Polarity |
AC |
Output Voltage |
24-140 VAC |
Nominal Output Voltage |
120 VAC, 24 VAC |
Current Rating |
10 A |
Transient Overvoltage |
400 V |
Termination |
Screw Terminal |
Output Type |
SCR AC Switch |
Switching Type |
Random/Instantaneous |
Integral Heat Sink |
No |
MOV |
No |
Snubber |
No |
Net Weight |
0.19 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved