ASO241R
Crydom Relays, ASO Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ASO241R

Crydom Relays, ASO Series
In stock
Item Number
ASO241R
MFG Item Number
ASO241R
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, ASO Series
Item #
ASO241R
SOLID STATE RELAY

ASO Series Information

  • Mini‑SIP SSR
  • Ratings to 2A @ 280 VAC
  • SCR output
  • DC control
  • Zero‑crossing (resistive loads) or random‑fire (inductive loads) output

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ASO241R
Item Number ASO241R
Manufacturer Crydom
Product Series ASO
Family Series Crydom Relays, ASO Series
Circuit 1NO
Mounting PCB
Status Indicator No
Auxiliary Switch No
Number of Circuits 1
Input Signal 4-10 VDC
Input Polarity DC
Output Voltage 24-280 VAC
Nominal Output Voltage 12 VAC, 208 VAC, 277 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC
Current Rating 1.5 A
Transient Overvoltage 600 V
Termination PCB Pin
Output Type SCR AC Switch
Switching Type Random/Instantaneous
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.009 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved