C4OACAR
Crydom I/O Modules, C4 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C4OACAR

Crydom I/O Modules, C4 Series
In stock
Item Number
C4OACAR
MFG Item Number
C4OACAR
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, C4 Series
Item #
C4OACAR
I/O MODULES SINGLE CHANNEL

C4 Series Information

  • Plug Into Mounting Boards for C4 Series Modules
  • Built‑In LED Status Indicator
  • Indusrty Standard Packaging
  • Replaceable 2 AG Type Fuse
  • Industry Standard Color Coding Black (AC) and Red (DC)
Crydom offers a broad line of digital I/o modules and mounting boards. Designed for long, reliable service in demanding industrial enviroments, these modules provide optical isolation between logic‑level control systems and external loads, such as motors, valves, solenoids, resistive heating elements, etc.. Output modules within the offer can switch loads up to 5 Amps at 24‑280 VAC (Form A, SPST‑NO, zero‑crossing output), or up to 5A/3A at 100/200 VDC (Form A SPST‑NO).

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number C4OACAR
Item Number C4OACAR
Manufacturer Crydom
Product Series C4
Family Series Crydom I/O Modules, C4 Series
Number of Circuits 1
Color Black
Package Type Mini With Screw
Input Voltage 4-32 VDC
Input Current 22 mA
Output Voltage 240 VAC
Max Output Current 3 A
Turn-On Time 0.0001 s
Turn-Off Time 0.00833 s
Mounting Style PC Board
Approvals CE, UL
RoHS Yes
Net Weight 0.083 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved