CKM0630
Crydom Relays, CKM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CKM0630

Crydom Relays, CKM Series
In stock
Item Number
CKM0630
MFG Item Number
CKM0630
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, CKM Series
Item #
CKM0630
Solid State Relay, 1-P, 30A, 60VDC,

CKM Series Information

  • Ratings from 10A to 30A at 60 VDC
  • Slim 22.5mm (width) package
  • Low Leakage MOSFET Output
  • LED input status indicator
  • DC control
  • DIN Rail and Panel Mount

Specifications

Specifications
Manufacturer Part Number CKM0630
Item Number CKM0630
Manufacturer Crydom
Product Series CKM
Family Series Crydom Relays, CKM Series
Mounting DIN Rail
Status Indicator Yes
Auxiliary Switch No
Input Signal 4-32 VDC
Input Polarity AC/DC
Output Voltage 1-60 VDC
Nominal Output Voltage 12 VDC, 3.3 VDC, 6 VDC, 60 VDC, 24 VDC, 48 VDC
Current Rating 30 A
Termination Box Clamp
Integral Heat Sink Yes
MOV No
Snubber No
Net Weight 0.62 lbs
Gross Weight 0.635 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved