The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
D2W203F-11
Crydom Relays, D2W Series
MFG Item Number
D2W203F-11
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
3~32 VDC Input 24~280 VAC, .06~2Arms Output Zero Cross Switching UL E116950 4 Pin SIP PC Mount The D2W Series features an epoxy‑coated package that provides exceptional environmental protection. Pinouts are compatible with series 6 and OAC type I/O modules.
Internal Snubber Triac Output CE Compliant
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
D2W203F-11
Item Number
D2W203F-11
Manufacturer
Crydom
Product Series
D2W
Family Series
Crydom Relays, D2W Series
Circuit
1NO
Mounting
PCB
Status Indicator
No
Auxiliary Switch
No
Number of Circuits
1
Input Signal
3-32 VDC
Input Polarity
DC
Output Voltage
24-280 VAC
Nominal Output Voltage
12 VAC, 208 VAC, 277 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC
Current Rating
3.5 A
Transient Overvoltage
600 V
Termination
PCB Pin
Output Type
Triac AC Switch
Switching Type
Zero Cross
Integral Heat Sink
No
MOV
No
Snubber
No
Net Weight
0.04 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved