DP4R60D20B2
Crydom Contactors, DP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DP4R60D20B2

Crydom Contactors, DP Series
In stock
Item Number
DP4R60D20B2
MFG Item Number
DP4R60D20B2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, DP Series
Item #
DP4R60D20B2
PM DC H Bridge W/BRK 48V 20A 15V CNT

DP Series Information

  • 24~575 VAC Coils
  • Up to 25 HP @ 240V
  • Up to 30 HP @ 480V
  • UL; CE; IEC Agency Approvals
  • Up to 75 Amps
Definite Purpose contactors provide high performance with flexibility and reliability designed to match numerous applications.
  • 1 to 4 Poles
  • Double E Magnet Assembly
  • Class B Coil
  • Dual and Quad Quick Connects

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DP4R60D20B2
Item Number DP4R60D20B2
Manufacturer Crydom
Product Series DP
Family Series Crydom Contactors, DP Series
Reversing Logic Yes
Line Voltage 48 VDC
Nominal Control Voltage 6 VDC, 12 VDC
Control Voltage 4.5-15 VDC
Current Rating 20 A
Auxiliary Contacts None
Overvoltage Protection No
Status Indicator Yes
Termination Screw Terminal
Mounting Panel
Approvals CE, cURus
RoHS Yes
Net Weight 0.68 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved