DP4R60D20B5
Crydom Contactors, DP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DP4R60D20B5

Crydom Contactors, DP Series
In stock
Item Number
DP4R60D20B5
MFG Item Number
DP4R60D20B5
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, DP Series
Item #
DP4R60D20B5
PM DC H Bridge W/BRK 48V 20A 15V CNT

DP Series Information

Specifications

Specifications
Manufacturer Part Number DP4R60D20B5
Item Number DP4R60D20B5
Manufacturer Crydom
Product Series DP
Family Series Crydom Contactors, DP Series
Reversing Logic Yes
Line Voltage 48 VDC
Nominal Control Voltage 6 VDC, 12 VDC
Control Voltage 4.5-15 VDC
Current Rating 20 A
Auxiliary Contacts None
Overvoltage Protection No
Status Indicator Yes
Termination Screw Terminal
Mounting Panel
Approvals CE, cURus
RoHS Yes
Net Weight 0.68 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved