DP4R60D20B8
Crydom Contactors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DP4R60D20B8

Crydom Contactors
In stock
Item Number
DP4R60D20B8
MFG Item Number
DP4R60D20B8
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, Series
Item #
DP4R60D20B8
PM DC H Bridge W/BRK 48V 20A 15V CNT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DP4R60D20B8
Item Number DP4R60D20B8
Manufacturer Crydom
Family Series Crydom Contactors
Reversing Logic Yes
Line Voltage 48 VDC
Nominal Control Voltage 6 VDC, 12 VDC
Control Voltage 4.5-15 VDC
Current Rating 20 A
Auxiliary Contacts None
Overvoltage Protection No
Status Indicator Yes
Termination Screw Terminal
Mounting Panel
Approvals CE, cURus
RoHS Yes
Net Weight 0.68 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved