DR-IAC24
Crydom I/O Modules, DR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DR-IAC24

Crydom I/O Modules, DR Series
In stock
Item Number
DR-IAC24
MFG Item Number
DR-IAC24
Series
DR-IAC24 is available to buy in increments of 15
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, DR Series
Item #
DR-IAC24
I/O MODULE, DIN MOUNT

DR Series Information

  • DIN‑Rail Mountable
  • AC Inputs (Yellow Case)
  • DC Inputs (White Case)
  • Accepts 14 to 28 AWG Wire
  • LED Statue Indication
Crydom Offers a broad line of digital I/O modules and mounting boards. Designed for long, reliable service in demanding industrial enviroments, these modules provide optical isolation between logic‑level control systems and external loads, such as motors, valves, solendoids, resistive heating elements, etc.. Input Modules provide digital feedback to the control system when the load is energized and are available with inputs up to 280VAC/48VDC, with either a 5VDC or 24VDC logic‑level output.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DR-IAC24
Item Number DR-IAC24
Manufacturer Crydom
Product Series DR
Family Series Crydom I/O Modules, DR Series
Number of Circuits 1
Color Yellow
Input Voltage 90-140 VAC/VDC
Input Current 6 mA
Output Voltage 24 VDC
Max Output Current 28 mA
Turn-On Time 20 s
Turn-Off Time 30 s
Mounting Style DIN Rail, Panel
Approvals CE, CSA, UL
Net Weight 0.125 lbs
Gross Weight 0.125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved