DR24D06R
Crydom Relays, DR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DR24D06R

Crydom Relays, DR Series
In stock
Item Number
DR24D06R
MFG Item Number
DR24D06R
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, DR Series
Item #
DR24D06R
240VAC/6A,4-32VDC in,11mm,DR SSR

DR Series Information

  • Ratings 3, 6, & 12 Amps
  • Load voltage ratings of 1‑60VDC, 1‑100VDC, 24‑280VAC and 48‑600VAC
  • Fits standard 35mm DIN Rail
  • LED input status indicator
  • AC or DC control
  • Zero Voltage (resistive loads) or Instantaneous (inductive loads) turn‑on output
Crydoms SeriesOne DR family of DIN Rail mount Solid State Relays incorporate proprietary thermal management technology to achieve exceptional output ratings of 3, 6, and 12 Amps in compact 11mm and 18mm wide housings. This compact SSR is ideal for use in heating, lighting or motion control applications where space may be limited, providing greater power density than other DIN Rail solid state relays.

  • UL and cUL Listed, HP Rated CE & RoHS Compliant
  • UL 508 Endurance Rating for Enhanced Reliability
  • UL Class I and II, Division 2, for Hazardous Locations

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DR24D06R
Item Number DR24D06R
Manufacturer Crydom
Product Series DR
Family Series Crydom Relays, DR Series
Circuit 1NO
Mounting DIN Rail, Panel
Status Indicator Yes
Auxiliary Switch No
Number of Circuits 1
Input Signal 120 VAC, 24-280 VAC, 240 VAC
Input Polarity AC
Output Voltage 4-32 VDC
Nominal Output Voltage 12 VDC, 3.3 VDC, 6 VDC, 24 VDC, 48 VDC
Current Rating 6 A
Transient Overvoltage 600 V
Termination Screw Terminal
Switching Type Random/Instantaneous
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.11 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved