EZ240D5S
Crydom Relays, EL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EZ240D5S

Crydom Relays, EL Series
In stock
Item Number
EZ240D5S
MFG Item Number
EZ240D5S
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, EL Series
Item #
EZ240D5S
PM SSR, 240Vac/5A, 3-15Vdc In, RC,

EL Series Information

  • Ratings: 5A, 10A, 20A, 30A
  • Thermal Pad Included
  • Zero Voltage or Instantaneous Turn‑On
  • Input Control Available in AC and DC Options
  • Quick Connect Terminals
Crydom's EL Series of Compact Panel Mounted SSRs includes AC output models (EL240A) featuring SCRs rated at 10 or 30 Amps, from 24 to 280 VAC. The EL Series DC output models feature low dissipation FETs rated at 10 Amps, from 3 to 100 VDC. The FET outputs (EL100D) offer low minimum load requirments for high impedance loads, high surge current ratings and low off state leakage.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EZ240D5S
Item Number EZ240D5S
Manufacturer Crydom
Product Series EL
Family Series Crydom Relays, EL Series
Mounting Panel
Status Indicator No
Auxiliary Switch No
Input Signal 4-8 VDC
Input Polarity AC/DC
Output Voltage 24-280 VAC
Nominal Output Voltage 12 VAC, 208 VAC, 277 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC
Current Rating 5 A
Transient Overvoltage 600 V
Termination Quick Connect
Switching Type Zero Cross
Integral Heat Sink No
MOV No
Snubber Yes
Net Weight 0.09 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved